Check Availability
  • FABORY 

    1/4"-20x6 ft., Threaded Rod, Steel, B7, Plain

  • Item # 4FHL4
  • Mfr. Model # U22180.025.7200
1/4"-20x6 ft., Threaded Rod, Steel, B7, Plain
Qty
  • Web Price
    $5.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 4FHL4
Mfr. Model # U22180.025.7200
UNSPSC #31161618
Catalog Page 2144
Shipping Weight 0.74 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material B7 Alloy Steel
Material Grade B7
Fastener Finish Plain
Finish Plain
Fastener Thread Direction Right Hand
Thread Direction Right Hand
Dia./Thread Size 1/4"-20
Thread Size 1/4"-20
Length 6 ft.
Fastener Thread Type UNC (Coarse)
Thread Type UNC
Thread Class B7
Temp. Range (F) Not Rated
Tensile Strength 115,000 to 125,000 psi
Rockwell Hardness C35 Max
* This product's country of origin is subject to change

Welcome Sign In