Check Availability
  • FABORY 

    1/4"-20 x 1", Button, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 100PK

  • Item # 22TY98
  • Mfr. Model # U07151.025.0100
1/4"-20 x 1", Button, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22TY98
Mfr. Model # U07151.025.0100
UNSPSC #31161501
Shipping Weight 1.37 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 1/4"-20
Length 1"
Fastener Finish Zinc Plated
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 5/32"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1"
Head Height 0.132"
Thread Dia. 1/4"
Vented Hole Size Not Vented
Head Dia. 0.437"
Temp. Range - 50 Degrees F to 550 Degrees F
Rockwell Hardness C37 to C44
Min. Tensile Strength 145,000 psi
Fastener Industry Standards ASTM F835, ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions