Check Availability
  • FABORY 

    1/4"-20 Machine Screw, 18-8 Stainless Steel, 1" L, 50 PK

  • Item # 3AWR5
  • Mfr. Model # U51215.025.0100
1/4"-20 Machine Screw, 18-8 Stainless Steel, 1" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AWR5
Mfr. Model # U51215.025.0100
UNSPSC #31161504
Shipping Weight 0.67 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Truss
Head Type Truss
Material 18-8 Stainless Steel
Length 1"
Drive Type Slotted
Finish Plain
Dia./Thread Size 1/4"-20
Head Dia. 0.573"
Head Height 0.150"
Tensile Strength (PSI) 60,000 Min
Rockwell Hardness B70 Min
Meets/Exceeds ANSI/ASMEB18.6.3
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions