Check Availability
  • FABORY 

    1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 50 PK

  • Item # 31KH68
  • Mfr. Model # U51120.025.0250
1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31KH68
Mfr. Model # U51120.025.0250
UNSPSC #31161504
Catalog Page 0
Shipping Weight 1.41 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 2-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size 1/4"-20
Driver Size 0.064" to 0.075"
Head Dia. 0.473" to 0.492"
Head Height 0.130" to 0.144
Meets/Exceeds B18.6.3
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In