Check Availability
  • FABORY 

    1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 5/8 L, 50 PK

  • Item # 31JV19
  • Mfr. Model # U51213.025.0062
1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 5/8 L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The high-profile domed head offers a decorative appearance.
Show More Close
 

Technical Specifications

Item # 31JV19
Mfr. Model # U51213.025.0062
UNSPSC #31161504
Shipping Weight 0.47 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Round
Head Type Round
Material 18-8 (304) Stainless Steel
Length 5/8
Drive Type Slotted
Finish Plain
Dia./Thread Size 1/4"-20
Driver Size 0.064" to 0.075"
Head Dia. 0.443" to 0.472"
Head Height 0.160" to 0.175"
Meets/Exceeds B18.6.3
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions