Check Availability
  • FABORY 

    1/4"-20 Machine Screw, Brass, 2" L, 50 PK

  • Item # 31JU65
  • Mfr. Model # U48300.025.0200
1/4"-20 Machine Screw, Brass, 2" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31JU65
Mfr. Model # U48300.025.0200
UNSPSC #31161504
Shipping Weight 1.27 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Brass
Length 2"
Drive Type Phillips
Finish Plain
Dia./Thread Size 1/4"-20
Driver Size #3
Head Dia. 0.442" to 0.477"
Head Angle (Deg.) 82
Meets/Exceeds B18.6.3
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov