Check Availability
  • FABORY 

    1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 7/8" L, 50 PK

  • Item # 2CY34
  • Mfr. Model # U51215.025.0087
1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 7/8" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CY34
Mfr. Model # U51215.025.0087
UNSPSC #31161504
Shipping Weight 0.61 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Truss
Head Type Truss
Material 18-8 (304) Stainless Steel
Length 7/8"
Drive Type Slotted
Finish Plain
Dia./Thread Size 1/4"-20
Head Dia. 0.573"
Head Height 0.150"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions