Check Availability
  • FABORY 

    1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 50 PK

  • Item # 2CB57
  • Mfr. Model # U51341.025.0075
1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 3/4" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CB57
Mfr. Model # U51341.025.0075
UNSPSC #31161504
Shipping Weight 0.538 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Fillister
Head Type Fillister
Material 18-8 (304) Stainless Steel
Length 3/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size 1/4"-20
Head Dia. 0.414"
Head Height 0.237"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Welcome Sign In