Check Availability
  • FABORY 

    1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 800 PK

  • Item # 127N44
  • Mfr. Model # B51120.025.0250
1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 2-1/2" L, 800 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127N44
Mfr. Model # B51120.025.0250
UNSPSC #31161504
Shipping Weight 22.575 lbs
Country of Origin Varies *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 2-1/2"
Drive Type Slotted
Finish Plain
Dia./Thread Size 1/4"-20
Driver Size 0.064" to 0.075"
Head Dia. 10.0mm
Head Height 0.130" to 0.144"
Meets/Exceeds B18.6.3
Package Quantity 800
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close