Check Availability
  • FABORY 

    1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 3/8" L, 2750 PK

  • Item # 127M77
  • Mfr. Model # B51300.025.0037
1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 3/8" L, 2750 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127M77
Mfr. Model # B51300.025.0037
UNSPSC #31161504
Shipping Weight 22.311 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material 18-8 (304) Stainless Steel
Length 3/8"
Drive Type Phillips
Finish Plain
Dia./Thread Size 1/4"-20
Driver Size #3
Head Dia. 0.442" to 0.477"
Head Angle (Deg.) 82
Meets/Exceeds B18.6.3
Package Quantity 2750
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions