Check Availability
  • FABORY 

    1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 1-1/4" L, 1400 PK

  • Item # 127C89
  • Mfr. Model # B51341.025.0125
1/4"-20 Machine Screw, 18-8 (304) Stainless Steel, 1-1/4" L, 1400 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127C89
Mfr. Model # B51341.025.0125
UNSPSC #31161504
Shipping Weight 22.377 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Fillister
Head Type Fillister
Material 18-8 (304) Stainless Steel
Length 1-1/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size 1/4"-20
Head Dia. 0.414"
Head Height 0.237"
Meets/Exceeds ANSI/ASME B18.6.3
Package Quantity 1400
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions