Check Availability
  • FABORY 

    1-3/8"-12 x 5", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 1EA

  • Item # 26KX76
  • Mfr. Model # U07040.137.0500
1-3/8"-12 x 5", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KX76
Mfr. Model # U07040.137.0500
UNSPSC #31161501
Catalog Page 2113
Shipping Weight 3.41 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 1-3/8"-12
Length 5"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 1"
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 3-7/16"
Head Height 1-3/8"
Thread Dia. 1-3/8"
Vented Hole Size Not Vented
Head Dia. 1-5/8"
Temp. Range - 58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions