Check Availability
  • FABORY 

    1-3/8"-12 Hex Slotted Nut-Regular, Plain Finish, Grade 2 Steel, Right Hand, ASME B18.2.2, EA1

  • Item # 41TZ76
  • Mfr. Model # U12020.137.0001
1-3/8"-12 Hex Slotted Nut-Regular, Plain Finish, Grade 2 Steel, Right Hand, ASME B18.2.2, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41TZ76
Mfr. Model # U12020.137.0001
UNSPSC #31161727
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 2
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-3/8"-12
Fastener Thread Type UNF (Fine)
Width Across Flats 2-1/16"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions