Check Availability
1-3/4" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100
  • FABORY 

    1-3/4" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100

  • Item # 1LY96
  • Mfr. Model # U26660.024.0175
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1LY96
Mfr. Model # U26660.024.0175
UNSPSC #31161506
Catalog Page 2104
Shipping Weight 1.87 lbs
Country of Origin Varies *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #14
Length 1-3/4"
Drive Type Phillips
Driver Size #3
Head Dia. 0.457 to 0.476
Head Height 0.169"
Meets/Exceeds ASME B18.6.3
Package Quantity 100

* This product's country of origin is subject to change

Compliance and Restrictions