Check Availability
  • FABORY 

    1-3/4"-5x2 ft., Threaded Rod, Steel, B7, Plain

  • Item # 10P689
  • Mfr. Model # U22180.175.2400
1-3/4"-5x2 ft., Threaded Rod, Steel, B7, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hanging, mounting, bracing, supporting, and fastening, this fully threaded rod features right hand thread direction. Use in applications such as plumbing, heating, electrical, construction, and fabrication.
Show More Close
 

Technical Specifications

Item # 10P689
Mfr. Model # U22180.175.2400
UNSPSC #31161618
Catalog Page 2142
Shipping Weight 17.699 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Inch
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-3/4"-5
Length 2 ft.
Fastener Thread Type UNC (Coarse)
Yield Strength (PSI) 45,000
Tensile Strength 50,000
Rockwell Hardness C35
Meets/Exceeds ASTM A193-B7
* This product's country of origin is subject to change

Compliance and Restrictions