Check Availability
1/2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 6000 P
  • FABORY 

    1/2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 6000 P

  • Item # 31JN57
  • Mfr. Model # B26660.016.0050
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31JN57
Mfr. Model # B26660.016.0050
UNSPSC #31161506
Shipping Weight 0.04 lbs
Country of Origin Varies *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #8
Length 1/2"
Drive Type Phillips
Driver Size #2
Head Dia. 0.306" to 0.322"
Head Height 0.105" to 0.115"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 6000

* This product's country of origin is subject to change

Compliance and Restrictions