Check Availability
  • FABORY 

    1/2"-20 x 1-1/8", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 190PK

  • Item # 42JD75
  • Mfr. Model # B07040.050.0112
1/2"-20 x 1-1/8", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 190PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JD75
Mfr. Model # B07040.050.0112
UNSPSC #31161501
Shipping Weight 21.45 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 1/2"-20
Length 1-1/8"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 3/8"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1-1/2"
Head Height 1/2"
Thread Dia. 1/2"
Head Dia. 3/4"
Temp. Range -58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 to 180,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms