Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    1/2"-20, Steel Hex Head Cap Screw, Grade 8, 7-1/2"L, Plain Finish, 5 PK

  • Item # 6RLX7
  • Mfr. Model # U04160.050.0750
1/2"-20, Steel Hex Head Cap Screw, Grade 8, 7-1/2"L, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Grade 8 steel construction helps provide high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 6RLX7
Mfr. Model # U04160.050.0750
UNSPSC #31161501
Shipping Weight 2.17 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 1/2"-20
Fastener Length 7-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/2"
Head Height 5/16"
Head Width 3/4"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Welcome Sign In