Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    1/2"-20, Steel Hex Head Cap Screw, Grade 8, 3-1/4"L, Plain Finish, 100 PK

  • Item # 39AE97
  • Mfr. Model # A04160.050.0325
1/2"-20, Steel Hex Head Cap Screw, Grade 8, 3-1/4"L, Plain Finish, 100 PK
Qty
  • Sale Price
    $150.75 / pkg. of 100
    Web Price $167.50
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Grade 8 steel construction helps provide high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 39AE97
Mfr. Model # A04160.050.0325
UNSPSC #31161501
Shipping Weight 2.76 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 1/2"-20
Fastener Length 3-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/4"
Head Height 5/16"
Head Width 3/4"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In