Check Availability
  • FABORY 

    1/2"-13 x 1", Button, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 310PK

  • Item # 42JG32
  • Mfr. Model # B07151.050.0100
1/2"-13 x 1", Button, Socket Head Cap Screw, Alloy Steel, Steel, Zinc Plated Finish, 310PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JG32
Mfr. Model # B07151.050.0100
UNSPSC #31161501
Shipping Weight 21.53 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 1/2"-13
Length 1"
Fastener Finish Zinc Plated
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 5/16"
Thread Style Partially Threaded
Thread Direction Right Hand
Head Height 17/64"
Thread Dia. 1/2"
Head Dia. 7/8"
Temp. Range -58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C44
Min. Tensile Strength 135,000 to 145,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms