Check Availability
  • FABORY 

    1/2"-13 Steel Structural Bolt with Nut, 1-1/4"L, Hot Dipped Galvanized Finish, 125 PK

  • Item # 167D72
  • Mfr. Model # B04211.050.0125
1/2"-13 Steel Structural Bolt with Nut, 1-1/4"L, Hot Dipped Galvanized Finish, 125 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 167D72
Mfr. Model # B04211.050.0125
UNSPSC #31161614
Shipping Weight 22.25 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Fastener Finish Hot Dipped Galvanized
Dia./Thread Size 1/2"-13
Fastener Length 1-1/4"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM F3125, ASTM 563
Thread Length 1"
Fastener Thread Direction Right Hand
Head Dia. 7/8"
Head Height 5/16"
Tensile Strength (PSI) 105,000
Rockwell Hardness C25 to C34/C19 to C30
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In