Check Availability
  • FABORY 

    1/2"-13 Nylon Insert Lock Nut, Plain Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK10

  • Item # 22RV55
  • Mfr. Model # U51705.050.0001
1/2"-13 Nylon Insert Lock Nut, Plain Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy hex locknut with nylon insert resists loosening caused by vibration and holds mating parts in any position. Nylon insert withstands temperatures up to 250°F. Meets IF 100/107 standards.
Show More Close
 

Technical Specifications

Item # 22RV55
Mfr. Model # U51705.050.0001
UNSPSC #31161716
Catalog Page 2082
Shipping Weight 0.44 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 1/2"-13
Material Grade 18-8
Width Across Flats 7/8"
Nut Height 9/16"
Nut Standards ASME B18.16.6
Locknut Series NTU - Heavy Jam Lock Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In