Check Availability
  • FABORY 

    1/2"-13 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK560

  • Item # 178R34
  • Mfr. Model # B12006.050.0001
1/2"-13 Hex Slotted Nut-Regular, Zinc Plated Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK560
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178R34
Mfr. Model # B12006.050.0001
UNSPSC #31161707
Shipping Weight 22.223 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Fastener Thread Direction Right Hand
Dia./Thread Size 1/2"-13
Fastener Thread Type UNC (Coarse)
Width Across Flats 3/4"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions