Check Availability
  • FABORY 

    1/2"-13, Stainless Steel Hex Tap Bolt, 316, 2"L, Plain Finish, 10 PK

  • Item # 41UH95
  • Mfr. Model # U55010.050.0200
1/2"-13, Stainless Steel Hex Tap Bolt, 316, 2"L, Plain Finish, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Tap Bolts feature hexagon-shaped heads for socket or wrench tightening. 316 Stainless Steel construction offers high resistance to pitting corrosion and is ideal for use in marine environments.
Show More Close
 

Technical Specifications

Item # 41UH95
Mfr. Model # U55010.050.0200
UNSPSC #31161620
Shipping Weight 1.31 lbs
Country of Origin Taiwan *
Item Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Dia./Thread Size 1/2"-13
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Head Height 11/32"
Head Width 3/4"
Proof Load 85,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms