Check Availability
  • FABORY 

    1/2"-13, Stainless Steel Hex Tap Bolt, 18-8, 2"L, Plain Finish, 170 PK

  • Item # 167M04
  • Mfr. Model # B51010.050.0200
1/2"-13, Stainless Steel Hex Tap Bolt, 18-8, 2"L, Plain Finish, 170 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Tap Bolts feature hexagon-shaped heads for socket or wrench tightening. 304 Stainless Steel construction helps to resist corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 167M04
Mfr. Model # B51010.050.0200
UNSPSC #31161620
Shipping Weight 23.28 lbs
Country of Origin Taiwan *
Item Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Dia./Thread Size 1/2"-13
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Head Height 11/32"
Head Width 3/4"
Proof Load 85,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms