Check Availability
  • FABORY 

    Cylindrical, Socket Head Cap Screw, Steel, Alloy Steel, Black Oxide, 1"-14, 5" Length, PK 5

  • Item # 26KX47
  • Mfr. Model # U07040.101.0500
Cylindrical,  Socket Head Cap Screw,  Steel,  Alloy Steel,  Black Oxide,  1"-14,  5" Length,  PK 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KX47
Mfr. Model # U07040.101.0500
UNSPSC #31161501
Catalog Page 2115
Shipping Weight 7.58 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 1"-14
Length 5"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 3/4"
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 2-1/2"
Head Height 1/16"
Thread Dia. 1"
Vented Hole Size Not Vented
Head Dia. 1/8"
Temp. Range - 58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In