Check Availability
  • FABORY 

    1"-14 x 2-1/4", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 5PK

  • Item # 26KX41
  • Mfr. Model # U07040.101.0225
1"-14 x 2-1/4", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KX41
Mfr. Model # U07040.101.0225
UNSPSC #31161501
Shipping Weight 4.52 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 1"-14
Length 2-1/4"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 3/4"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 2-1/4"
Head Height 1/16"
Thread Dia. 1"
Vented Hole Size Not Vented
Head Dia. 1/8"
Temp. Range - 58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions