Check Availability
  • FABORY 

    1-1/8"-7 Steel Structural Bolt with Nut, 7"L, Hot Dipped Galvanized Finish, 5 PK

  • Item # 1RY88
  • Mfr. Model # U04211.112.0700
1-1/8"-7 Steel Structural Bolt with Nut, 7"L, Hot Dipped Galvanized Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RY88
Mfr. Model # U04211.112.0700
UNSPSC #31161614
Shipping Weight 15.0 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Fastener Finish Hot Dipped Galvanized
Dia./Thread Size 1-1/8"-7
Fastener Length 7"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM F3125, ASTM 563
Thread Length 2"
Fastener Thread Direction Right Hand
Head Dia. 1-13/16"
Head Height 11/16"
Tensile Strength (PSI) 105,000
Rockwell Hardness C19 to C31
Includes Heavy Nut
* This product's country of origin is subject to change

Compliance and Restrictions