Check Availability
  • FABORY 

    3/8"-16 Steel Hex Serrated Flange Bolt, Grade 5, 1-1/4"L, Zinc Plated Finish, 25 PK

  • Item # 2FE26
  • Mfr. Model # U01049.037.0125
3/8"-16 Steel Hex Serrated Flange Bolt, Grade 5, 1-1/4"L, Zinc Plated Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FE26
Mfr. Model # U01049.037.0125
UNSPSC #31161501
Catalog Page 2061
Shipping Weight 1.15 lbs
Country of Origin Taiwan *
Item Flange Bolt
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Head Type - Bolts Hex Serrated Flange
Dia./Thread Size 3/8"-16
Fastener Length 1-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards IFI-111
Min. Thread Length 1"
Head Height 3/8"
Head Width 9/16"
Flange Dia. 13/16"
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions