Check Availability
  • FABORY 

    5/16"-18, Steel Hex Head Cap Screw, Grade 2, 1-1/4"L, Zinc Plated Finish, 100 PK

  • Item # 5JTT9
  • Mfr. Model # U08210.031.0125
5/16"-18, Steel Hex Head Cap Screw, Grade 2, 1-1/4"L, Zinc Plated Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Grade 2 steel construction offers strength, magnetic properties, and malleability.
Show More Close
 

Technical Specifications

Item # 5JTT9
Mfr. Model # U08210.031.0125
UNSPSC #31161501
Catalog Page 2110
Shipping Weight 3.35 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 5/16"-18
Fastener Length 1-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 7/8"
Head Height 13/64"
Head Width 1/2"
Proof Load 55,000 psi
Tensile Strength 74,000 psi
Rockwell Hardness B80 to B100
* This product's country of origin is subject to change

Welcome Sign In