Check Availability
  • FABORY 

    1-1/4" Steel Hex Head Cap Screw, Grade 2, 1/2"-13 Dia/Thread Size, 25 PK

  • Item # 22RX45
  • Mfr. Model # U08200.050.0125
1-1/4" Steel Hex Head Cap Screw, Grade 2, 1/2"-13 Dia/Thread Size, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22RX45
Mfr. Model # U08200.050.0125
UNSPSC #31161501
Catalog Page 2055
Shipping Weight 2.87 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Plain
Dia./Thread Size 1/2"-13
Fastener Length 1-1/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/4"
Head Height 5/16"
Head Width 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms