Check Availability
  • FABORY 

    1-1/4" Hardened Steel Self Drilling Tapping Screw with Hex Washer Head Type and Zinc Plated Finish

  • Item # 156F82
  • Mfr. Model # B31810.021.0125
1-1/4" Hardened Steel Self Drilling Tapping Screw with Hex Washer Head Type and Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 156F82
Mfr. Model # B31810.021.0125
UNSPSC #31161507
Shipping Weight 22.31 lbs
Country of Origin Taiwan *
Item Self Drilling Tapping Screw
Type Self Drilling
Head Type Hex Washer
System of Measurement Inch
Thread Size #12-14
Head Color Standard
Length 1-1/4"
Material Hardened Steel
Finish Zinc Plated
Drive Type Hex
Driver Size 5/16"
Head Dia. 0.305" to 0.312"
Head Height 0.139" to 0.155"
Hex Width 0.305" a 0.312"
Drill Point Size #3
Application For Self-Drilling Screw Hex Washer Head
Meets/Exceeds IFI-113/ASME B18.6.4
* This product's country of origin is subject to change

Compliance and Restrictions