Check Availability
  • FABORY 

    1-1/4" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 3000

  • Item # 31JN74
  • Mfr. Model # B26661.016.0125
1-1/4" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 3000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JN74
Mfr. Model # B26661.016.0125
UNSPSC #31161506
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #8
Length 1-1/4"
Drive Type Slotted/Phillips
Driver Size #2
Head Dia. 0.306" to 0.322"
Head Height 0.105" to 0.115"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 3000
* This product's country of origin is subject to change

Compliance and Restrictions