Check Availability
  • FABORY 

    1-1/4"-7 Steel Heavy Hex Bolt, A307B, 4-1/2"L, Plain Finish, 10 PK

  • Item # 178D38
  • Mfr. Model # B04000.125.0450
1-1/4"-7 Steel Heavy Hex Bolt, A307B, 4-1/2"L, Plain Finish, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178D38
Mfr. Model # B04000.125.0450
UNSPSC #31161620
Shipping Weight 24.74 lbs
Country of Origin Taiwan *
System of Measurement Inch
Item Heavy Hex Bolt
Heavy Hex Bolt Type Heavy Hex Bolt
Head Type - Bolts Hex
Basic Material Steel
Material Grade A307B
Fastener Finish Plain
Dia./Thread Size 1-1/4"-7
Fastener Length 4-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 2-3/4"
Fastener Thread Style Partially Threaded
Head Height 27/32"
Head Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In