Check Availability
  • FABORY 

    1-1/4"-7 Nylon Insert Lock Nut, Plain Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK20

  • Item # 42KN89
  • Mfr. Model # B51718.125.0001
1-1/4"-7 Nylon Insert Lock Nut, Plain Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42KN89
Mfr. Model # B51718.125.0001
UNSPSC #31161716
Shipping Weight 18.39 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 1-1/4"-7
Material Grade 18-8
Width Across Flats 1-13/16"
Nut Standards ASME B18.16.6
Locknut Series NU - Heavy Lock Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In