Check Availability
  • FABORY 

    1-1/4" 410 Stainless Steel Self Drilling Screw with Hex Washer Head Type and Plain Finish

  • Item # 156F26
  • Mfr. Model # B31860.021.0125
1-1/4" 410 Stainless Steel Self Drilling Screw with Hex Washer Head Type and Plain Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 156F26
Mfr. Model # B31860.021.0125
UNSPSC #31161507
Shipping Weight 22.31 lbs
Country of Origin Taiwan *
Item Self Drilling Screw
Type Self Drilling
Head Type Hex Washer
System of Measurement Inch
Thread Size #12-14
Head Color Standard
Length 1-1/4"
Material 410 Stainless Steel
Finish Plain
Drive Type Hex
Driver Size 5/16"
Head Height 0.155" to 0.139"
Hex Width 0.305"
Washer O.D. 0.432" to 0.398"
Drill Point Size #3
Drill Point Length 0.283"
Application For Attaching Variety of Materials to Metal Up to 10 Gauge
Meets/Exceeds SAE J78/IFI 113
* This product's country of origin is subject to change

Compliance and Restrictions