Check Availability
  • FABORY 

    1-1/4"-12 x 6", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 7PK

  • Item # 42JE65
  • Mfr. Model # B07040.125.0600
1-1/4"-12 x 6", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 7PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JE65
Mfr. Model # B07040.125.0600
UNSPSC #31161501
Shipping Weight 20.07 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size 1-1/4"-12
Length 6"
Fastener Finish Black Oxide
Fastener Thread Type UNF (Fine)
Drive Type Hex Socket
Drive Size 7/8"
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 3-1/8"
Head Height 1-1/4"
Thread Dia. 1-1/4"
Head Dia. 1-7/8"
Temp. Range -58 Degrees F to 302 Degrees F
Rockwell Hardness C37 to C45
Min. Tensile Strength 170,000 to 180,000 psi
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In