Check Availability
  • FABORY 

    1-1/2" Steel Hex Tap Bolt, Grade 5, 5/16"-18 Dia/Thread Size, 600 PK

  • Item # 167G15
  • Mfr. Model # B01010.031.0150
1-1/2" Steel Hex Tap Bolt, Grade 5, 5/16"-18 Dia/Thread Size, 600 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex head tap bolts each feature a thick, hexagonal head designed for tightening with a wrench. Use in pretapped holes or with nuts. Grade 5 steel construction offers strength and moderate flexibility. The bolts are hardened, yet more malleable than Grade 8, allowing them to withstand shear force.
Show More Close
 

Technical Specifications

Item # 167G15
Mfr. Model # B01010.031.0150
UNSPSC #31161620
Shipping Weight 22.751 lbs
Country of Origin Taiwan *
Item Tap Bolt
System of Measurement Inch
Cap Screw Type Hex Tap Bolt
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Dia./Thread Size 5/16"-18
Fastener Length 1-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Head Height 7/32"
Head Width 1/2"
Proof Load 74,000 to 85,000 psi
Tensile Strength 105,000 to 120,000 psi
Rockwell Hardness C19 to C30
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms