Check Availability
  • FABORY 

    3/8"-16 Steel Hex Flange Bolt, Grade 5, 1-1/2"L, Zinc Plated Finish, 25 PK

  • Item # 41MY11
  • Mfr. Model # U01258.037.0150
3/8"-16 Steel Hex Flange Bolt, Grade 5, 1-1/2"L, Zinc Plated Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41MY11
Mfr. Model # U01258.037.0150
UNSPSC #31161620
Shipping Weight 1.75 lbs
Country of Origin Taiwan *
Item Flange Bolt
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Head Type - Bolts Hex Flange
Dia./Thread Size 3/8"-16
Fastener Length 1-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Min. Thread Length 1"
Head Height 25/64"
Head Width 9/16"
Flange Dia. 13/16"
* This product's country of origin is subject to change

Compliance and Restrictions