Check Availability
  • FABORY 

    1-1/2" Steel Drywall Screws with Flat Countersunk Head Type; PK200

  • Item # 32MT33
  • Mfr. Model # U31300.016.0150
1-1/2" Steel Drywall Screws with Flat Countersunk Head Type; PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these screws to attach drywall or wallboard to metal or wood studs and joists without the need for predrilling.
Show More Close
 

Technical Specifications

Item # 32MT33
Mfr. Model # U31300.016.0150
UNSPSC #31161509
Catalog Page 2107
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Drywall Screws
Head Type Flat Countersunk
System of Measurement Inch
Size #8
Length 1-1/2"
Point Type Self Tapping
Material Steel
Finish Black Phosphate
Thread Length Fully Threaded
Thread Type Coarse
Drive Phillips
Driver Size #2
Head Dia. 8 to 8.40mm
Application For Interior Use only Wallboard and Multi-Purpose Wood Applications
Package Quantity 200
* This product's country of origin is subject to change

Compliance and Restrictions