Check Availability
  • FABORY 

    1-1/2" Stainless Steel Hex Head Cap Screw, 316, 5/8"-11 Dia/Thread Size, 110 PK

  • Item # 42KR67
  • Mfr. Model # B55000.062.0150
1-1/2" Stainless Steel Hex Head Cap Screw, 316, 5/8"-11 Dia/Thread Size, 110 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. 316 Stainless Steel construction offers high resistance to pitting corrosion and is ideal for use in marine environments.
Show More Close
 

Technical Specifications

Item # 42KR67
Mfr. Model # B55000.062.0150
UNSPSC #31161501
Shipping Weight 20.45 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Dia./Thread Size 5/8"-11
Fastener Length 1-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/2"
Head Height 25/64"
Head Width 15/16"
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 85,000 to 150,000 psi
Rockwell Hardness B80 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms