Check Availability
  • FABORY 

    1-1/2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100

  • Item # 31JM36
  • Mfr. Model # U26660.015.0150
1-1/2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JM36
Mfr. Model # U26660.015.0150
UNSPSC #31161506
Catalog Page 2104
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #7
Length 1-1/2"
Drive Type Phillips
Driver Size #2
Head Dia. 0.281" to 0.296"
Head Height 0.096" to 0.106"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions