Check Availability
1-1/2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100
  • FABORY 

    1-1/2" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish, 100

  • Item # 1MA54
  • Mfr. Model # U26661.024.0150
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1MA54
Mfr. Model # U26661.024.0150
UNSPSC #31161506
Catalog Page 2104
Shipping Weight 1.59 lbs
Country of Origin Varies *
Item Tapping Sheet Metal Screw
Head Type Pan
Material Case Hardened Steel
Finish Zinc-Plated
System of Measurement Inch
Size #14
Length 1-1/2"
Drive Type Combination Slotted/Phillips
Driver Size #3
Head Dia. 0.457 to 0.476
Head Height 0.169"
Meets/Exceeds ASME B18.6.3
Package Quantity 100

* This product's country of origin is subject to change

Compliance and Restrictions