Check Availability
  • FABORY 

    #10 x 1-1/2" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK

  • Item # 31JN11
  • Mfr. Model # U51660.019.0150
#10 x 1-1/2" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JN11
Mfr. Model # U51660.019.0150
UNSPSC #31161506
Catalog Page 2106
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #10
Length 1-1/2"
Drive Type Phillips
Driver Size #2
Head Dia. 0.357" to 0.373"
Head Height 0.122" to 0.133"
Application Thread Forming Tapping Screw Type AB
Meets/Exceeds ASME B18.6.3
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In