Check Availability
  • FABORY 

    1-1/2"-12 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK22

  • Item # 178R61
  • Mfr. Model # B12025.150.0001
1-1/2"-12 Hex Slotted Nut-Regular, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK22
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178R61
Mfr. Model # B12025.150.0001
UNSPSC #31161707
Shipping Weight 22.84 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 1-1/2"-12
Fastener Thread Type UNF (Fine)
Width Across Flats 2-1/4"
Nut Standards ASME B18.2.2
* This product's country of origin is subject to change

Compliance and Restrictions