Check Availability
  • Towel Bars
  • EZ-FLO 

    24"L Unfinished Ceramic Towel Bar Set

  • Item # 444K93
  • Mfr. Model # 15212
24"L Unfinished Ceramic Towel Bar Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K93
Mfr. Model # 15212
UNSPSC #52171001
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Towel Bar Set
Finish Unfinished
Bar Length 24"
Overall Length 24"
Overall Height 3/4"
Overall Depth 3/4"
Material Ceramic
Includes Clip-On Towel Bar End
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms