Check Availability
  • Vibration Meters
  • EXTECH 

    Vibration Meter/Datalogger with NIST

  • Item # 43Y050
  • Mfr. Model # SDL800-NIST
Vibration Meter/Datalogger with NIST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® Instruments SDL800 vibration meter with displacement logs 20 million readings with date/time stamp on SD card. The datalogs are in Microsoft Excel® format for easy transfer to a computer. It offers a wide frequency range, RMS/peak/Max Hold modes, and adjustable sampling rate from 1 sec. to 1 hr. A remote vibration sensor with magnetic adapter is included. Optional Extech AC adapter UA100-240 and data analysis software 407001 are available separately.
Show More Close
 

Technical Specifications

Item # 43Y050
Mfr. Model # SDL800-NIST
UNSPSC #41114624
Catalog Page 568
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Vibration Meter/Datalogger
Acceleration Range 656ft/s2, 200m/s2, 20.39g
Frequency Range (Hz) 10Hz to 1kHz
Velocity 7.87in/s, 200mm/s, 19.99cm/s
Accuracy +/-5%
Data Hold Yes
Display Backlit LCD
Interface Uses an SD Card for Data Transfer
Auto Power Off With Disable
Special Features Excel Format
Battery Type (6) AA
Calibration Certificate Yes
Includes Instructions, Remote Sensor,(6)AA Batteries, SD Card, and Hard Carrying Case
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Welcome Sign In