Check Availability
Cone Adaptor for AN300,  AN310,  AN320
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EXTECH® airflow cone and funnel adapter kit allows quick and easy air flow measurements for common large duct sizes (8.26" round and 13.6" square). Compatible with AN300, AN310, and AN320 anemometers (Nos. 43Y053, 43Y055, and 43Y056, sold separately).
Show More Close
 

Technical Specifications

Item # 43Y054
Mfr. Model # AN300-C
UNSPSC #41114401
Catalog Page 620
Shipping Weight 7.75 lbs
Country of Origin China *
Item Air Flow Cone Adapter Kit
For Use With AN300, AN310 and AN320 Large Vane Anemometers
Includes Round 8.26 In. and Square 13.6 In. Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In