Check Availability
  • Tool Storage Accessories
  • ERGODYNE 

    Black Bucket Top, Polyester, 16" Length, 16" Width

  • Item # 436D26
  • Mfr. Model # 5937
Black Bucket Top, Polyester, 16" Length, 16" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D26
Mfr. Model # 5937
UNSPSC #24111507
Shipping Weight 0.4 lbs
Country of Origin China *
Item Bucket Top
Type Industrial
Length 16"
Width 16"
Thickness 1/4"
Diameter 16"
Height 2"
Material Polyester
Color Black
Finish Unfinished
For Use With Mfr. No. 5945, 5935
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In