Check Availability
Bucket, Gray Canvas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D21
Mfr. Model # 5940T
UNSPSC #24111507
Catalog Page 757
Shipping Weight 4.3 lbs
Country of Origin China *
Item Bucket
Type Wide Opening Straight
Length (In.) 12-1/2
Width (In.) 12-1/2
Height (In.) 17
Dia. (In.) 12-1/2
Number of Compartments 1
Number of Pockets (Inside) 1
Number of Pockets (Outside) 0
Material Canvas
Color Gray
Features Carabiner Hoist
For Use With Mfr. No. 5938
Includes Top
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In